Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stirring rods, Nalgene®

Stirring rods, Nalgene®

Stirring rods, PP, PP, 6,4 mm, 248 mm
Catalog # 231-0074
   Low Manufacturing Impact
Stirring rods, Nalgene®
Catalog # 231-0074
   Low Manufacturing Impact
Stirring rods, Nalgene®
Stirring rods, Nalgene®

Stirring rods, PP, PP, 6,4 mm, 248 mm

Price
74,80 €
Log in for availability
1 * 12 ST
Product Details & Documents

Stirring rod with flattened ends forming flat paddle 16×16 mm at one end and triangular paddle at the other end.

  • Good chemical resistance
  • Autoclavable
Specifications
  • Ø:
    6,4 mm
  • Description:
    Stirring rods, PP
  • Length:
    248 mm
  • Material:
    PP
  • Cat. No.:
    231-0074
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact