Order Entry
Belgium
ContactUsLinkComponent
Sample collection system (scoop and bag), SP Bel-Art
Sample collection system (scoop and bag), SP Bel-Art
Catalog # 231-0011
undefined
Sample collection system (scoop and bag), SP Bel-Art
Catalog # 231-0011

Specifications

  • Width:
    41 mm
  • Capacity:
    60 ml
  • Description:
    Sterile sampling kit
  • Height:
    29 mm
  • Length:
    205 mm
  • Pk:
    50

Specifications

About this item

PS, white. This sample collection system includes a sterile 60 ml (2 oz.) sampling scoop and a sterile 540 ml (18,3 oz.) volume PE twirl-type bag with large label area to hold the sample.

  • One-piece scoop made from white, high-impact, FDA grade PS
  • Long handle (127 mm) keeps the hand away from the sample
  • Flat bottom allows scoop to remain upright for use as a weighing boat or to be placed on a flat surface
  • 50 individually sealed and sterilised wrapped sets per box ready for one time use and disposal sterile
  • Lot stamped for accurate lot tracing; shipped with a Certificate of Processing for Sterilisation

The sampling scoops are designed for retrieving samples from a larger source. Ideal for food, pharmaceutical and environmental sampling.