Order Entry
Belgium
ContactUsLinkComponent
 
Mixing spatula, spoon end/sharp end
  231-0253
undefined
Mixing spatula, spoon end/sharp end
  231-0253

 

  • Description:
    No. 5
  • Length:
    190 mm
  • Environmentally Preferable:
  • Blade width:
    10 mm
  • Pk:
    1
  • Blade length:
    20 mm

 

 

Mixing spatula No. 5, made of WIRONIT steel.