Tongue depressor
Tongue depressor, non sterile, in small box, 150 mm, 18 mm
Catalog # HECH44365020
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Wood.
- Smooth, round edges
- Clean finish, splinter-free
- Odour- and taste-free
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
HECH44365020_TDS_EN
Datasheet
Specifications
- Width:18 mm
- Description:Tongue depressor, non sterile, in small box
- Length:150 mm
- Seq:02



