Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stand bases, tripod

Stand bases, tripod

Supplier:   USBECK Laborgeräte
Stand bases, tripod
Certificates
Stand bases, tripod
Stand bases, tripod

2 Options Available Below

Product Details & Documents

Powder-coated steel, thickness 10 mm.

  • For two rods up to 16 mm Ø
  • Hinged screws M6
  • Slip resistant adjusting feet
Product Family Options

Product Information

  • Weight
    Arm length
    For
    Availability
    Price
  • 241-0247
    Tripod base, tripod
    Tripod base, tripod
    1500 g
    150 mm
    Two rods (16 mm Ø)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 63,10 €
    63,10 €
    1 * 1 ST
       63,10 €

  • 241-0248
    Tripod base, tripod
    Tripod base, tripod
    1850 g
    185 mm
    Two rods (16 mm Ø)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 84,00 €
    84,00 €
    1 * 1 ST
       84,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.