Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Support Plate

VWR®, Support Plate

Support plate, square, 200×200 mm
Catalog # 241-0089
Supplier:   VWR Collection
VWR®, Support Plate
Catalog # 241-0089
Supplier:  VWR Collection
VWR®, Support Plate
VWR®, Support Plate

Support plate, square, 200×200 mm

Price
149,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Support plate, square.

  • Large area: 200×200 mm
  • Can be attached to support rods up to 16 mm diameter by means of a thumbscrew
  • Central hole: 7 mm diameter
Specifications
  • Description:
    Support plate, square
  • L×W:
    200×200 mm