Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beta radiation bin, Nalgene®

Beta radiation bin, Nalgene®

Waste Bin for 2 litre, 140×286 mm (Ø×H)
Catalog # 113-2806
   Low Manufacturing Impact
Beta radiation bin, Nalgene®
Catalog # 113-2806
   Low Manufacturing Impact
Beta radiation bin, Nalgene®
Beta radiation bin, Nalgene®

Waste Bin for 2 litre, 140×286 mm (Ø×H)

Price
453,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Acrylic, transparent, thickness: 9 mm.

  • HDPE 2 litre bottle for liquid waste is included; organic solvents may require a different bottle
  • Shield encases the waste bottle without obstructing access

Delivery information: Supplied with PE bottle for liquid waste.

Specifications
  • Description:
    Waste Bin for 2 litre
  • Dimensions:
    140×286 mm (Ø×H)
  • Cat. No.:
    113-2806
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.