Order Entry
Belgium
ContactUsLinkComponent
VWR®, Four-Way Cube Racks for Microtubes and Test Tubes
VWR®, Four-Way Cube Racks for Microtubes and Test Tubes
Catalog # 211-0345
Supplier:  VWR Collection
undefined
VWR®, Four-Way Cube Racks for Microtubes and Test Tubes
Catalog # 211-0345
Supplier:  VWR Collection

Specifications

  • For tubes:
    50 ml; 15 ml;12×75 mm/12×100 mm; 1,5/2,0 ml
  • No. of Holes:
    4/10/12/16
  • Colour:
    Assorted
  • Description:
    Cube racks
  • Pk:
    5

Specifications

About this item

PP.

  • Side 1: 4 holes for 50 ml tubes
  • Side 2: 10 holes for 15 ml tubes
  • Side 3: 12 holes for 12×75 mm or 12×100 mm tubes
  • Side 4: 16 holes for 1,5/2,0 ml microtubes

With four sides that can be loaded independently. Can be clipped together. Excellent chemical resistance. High thermal resistance, autoclavable.

Ordering information: The assorted colour kit includes one rack each coloured orange, blue, green, pink and yellow.