Racks for test tubes
Catalog # 212-6336
Supplier: SCHAEFER GUENTHER KUNSTSTOF
Specifications
- Hole Ø:18 mm
- No. of Holes:20 (2×10)
- Seq:04
- W×D×H:270×60×80 mm
- Pk:1
Specifications
About this item
Rack for test tubes, made from clear acrylic, constructed in two tiers.
- Good thermal resistance
- Rugged stable design
- Easy to clean