Order Entry
Belgium
ContactUsLinkComponent
Racks for microcentrifuge tubes, SP Bel-Art
Racks for microcentrifuge tubes, SP Bel-Art
Catalog # 390-6242
undefined
Racks for microcentrifuge tubes, SP Bel-Art
Catalog # 390-6242

Specifications

  • For tubes:
    1,5 ml
  • Hole Ø:
    10,8 mm
  • No. of Holes:
    24 (6×4)
  • Colour:
    White
  • W×D×H:
    119×78×20 mm
  • Pk:
    4

Specifications

About this item

PP, autoclavable.

  • Designed for stable use in water baths
  • Easy to load microtubes

Hole Ø: 10,8 mm.