Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rack for cryotubes

Rack for cryotubes

Ø 12,5 mm, 40 (4×10), 200×100×22 mm
Catalog # GREI802501_5
Supplier:   Greiner Bio-One
Rack for cryotubes
Catalog # GREI802501_5
Supplier:  Greiner Bio-One
Rack for cryotubes
Rack for cryotubes

Ø 12,5 mm, 40 (4×10), 200×100×22 mm

Price
244,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

PC, blue.

  • Non slip rubber base

This rack is suitable for cryotubes with a 'starfoot' base and allows one-handed manipulation of the tubes.

Specifications
  • For:
    Ø 12,5 mm
  • No. of Holes:
    40 (4×10)
  • W×D×H:
    200×100×22 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.