Order Entry
Belgium
ContactUsLinkComponent
Racks for cryogenic vials, Nalgene®
Racks for cryogenic vials, Nalgene®
  479-3228
   Low Manufacturing Impact
undefined
Racks for cryogenic vials, Nalgene®
  479-3228
   Low Manufacturing Impact

 

  • For:
    1 - 5 ml
  • No. of Holes:
    25 (5×5)
  • W×D×H:
    197×102×22 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Pk:
    1

 

 

PC, autoclavable.

  • Bottom interlocks with base of vial
  • Spacing around each hole allows vials to be easily removed

Allows single handed vial manipulation.