Order Entry
Belgium
ContactUsLinkComponent
Racks for centrifuge bottles, Poxygrid®, SP Bel-Art
Racks for centrifuge bottles, Poxygrid®, SP Bel-Art
Catalog # 525-9111
undefined
Racks for centrifuge bottles, Poxygrid®, SP Bel-Art
Catalog # 525-9111

Specifications

  • For tubes:
    250 ml
  • No. of Holes:
    6
  • Colour:
    Blue
  • W×D×H:
    205×135×102 mm
  • Pk:
    1

Specifications

About this item

Epoxy-coated steel wire, autoclavable.

  • Supports conical and round bottom centrifuge tubes
  • The bottom rails hold the tip of the conical tube

Hole Ø: 60 mm