TLC plates, silica gel 60, unmodified layers, plastic sheets
Supplier: Merck
Certificates
About this item
TLC plates, that feature a smooth and extremely dense plate coating, ensuring narrow bands and maximum separation efficiency with the lowest background noise. Flexible plastic sheets can easily be cut to match individual separation requirements.
- Inorganic fluorescent indicator for UV detection of colourless substances
Specifications
- Catalog No:
- 1.05735.0001
- 1.05748.0001
- 1.05750.0001
- Adsorption detection limit:
- 1 - 5 pg
- 1 - 5 pg
- 1 - 5 pg
- Fluorescence detection limit:
- 50 - 100 pg
- 50 - 100 pg
- 50 - 100 pg
- Average particle size:
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- Particle size distribution:
- 5 - 20 µm
- 5 - 20 µm
- 5 - 20 µm
- Sample volume:
- 1 - 5 µl
- 1 - 5 µl
- 1 - 5 µl
- No. of samples per plate:
- <10
- <10
- <10
- Typical migration distance:
- 100 - 150 mm
- 100 - 150 mm
- 100 - 150 mm
- Typical plate height:
- 30 µm
- 30 µm
- 30 µm
- Typical separation time:
- 20 - 200 min
- 20 - 200 min
- 20 - 200 min
Specifications
Frequently Bought Together