Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage and organisation system

Storage and organisation system

Manual pipette rack, Blue, 88×291×401 mm
Catalog # 612-1861
Supplier:   HEATHROW
Storage and organisation system
Catalog # 612-1861
Supplier:  HEATHROW
Storage and organisation system
Storage and organisation system

Manual pipette rack, Blue, 88×291×401 mm

Price
128,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

ABS, coloured. For standard and tissue culture pipettes, and pipette boxes. Strong, stable construction.

  • Suitable for standard and tissue culture pipettes from 0,1 to 25 ml
  • Four compartments with side viewing windows allow a clear view, even when several systems are arranged next to each other
  • Lateral clamp holders for pipetting aids or pipetting bulbs
Specifications
  • Colour:
    Blue
  • Description:
    Manual pipette rack
  • W×D×H:
    88×291×401 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.