Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette stand

Pipette stand

Pipette stand, PP, 200×75×150 mm
Catalog # 612-1812
Supplier:   KARTELL
Pipette stand
Catalog # 612-1812
Supplier:  KARTELL
Pipette stand
Pipette stand

Pipette stand, PP, 200×75×150 mm

Price
29,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stand made from PP, for 16 pipettes.

  • For 8 pipettes diameter <10 mm and 8 pipettes diameter <15 mm
  • Small holes in base allow drainage

W×D×H: 200×75×150 mm

Specifications
  • Description:
    Pipette stand, PP
  • W×D×H:
    200×75×150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.