Order Entry
Belgium
ContactUsLinkComponent
 
Pipette stand, SP Bel-Art
  612-9998
undefined
Pipette stand, SP Bel-Art
  612-9998

 

  • Colour:
    White
  • Description:
    Pipette stand, white plastic
  • W×D×H:
    213×114×222 mm
  • Pk:
    1

 

 

Pipette stand made from white PP, rectangular and autoclavable.

  • Sturdy racks hold 50 pipettes in a vertical 5×10 arrangement
  • Top and middle levels have 16 mm diameter holes; holes on bottom level are tapered from 16 to 6 mm diameter. Pipette tips will not be in contact with table surface
  • End plates have handles for easy carrying

W×D×H: 213×114×222 mm