Micro pipettes, minicaps®, according to Delbrück
Supplier: HIRSCHMANN
Certificates
About this item
DURAN®, borosilicate glass, sodium-heparinised, disposable.
- Conformity certified
- End to end: contains the stated volume when filled from one end to the other
- Safe packaging for protection during transportation
DIN ISO 7550, IVD 98/79 EC
Accuracy: 0,5%
Reproducibility: 1%
Certifications: DIN ISO 7550, IVD 98/79 EC
Packaging: 100 micro pipettes are packed in a glass vial with colour-coded dispenser cap, 10 of these vials are packed into a stable carton box.
Frequently Bought Together