OmniTrays, Nunclon™Δ
OmniTray, 84 cm², 90 ml
Catalog # 732-2602
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS, sterile, single well OmniTrays with lid are ideal for a variety of uses.
- Standard microplate format with notched corners make them suitable for robotic handling
- Certified surface treatment for optimal cell growth and attachment
Culture area: 84 cm²
External dimensions: 128×86 mm
Specifications
- Recommended working volume:90 ml
- Description:OmniTray
- Culture area:84 cm²
- Cat. No.:732-2602
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



