Order Entry
Belgium
ContactUsLinkComponent
 
Surgical masks, fog-free, PE/cellulose/PP
  111-0511
undefined
Surgical masks, fog-free, PE/cellulose/PP
  111-0511

 

  • Type:
    With ties
  • Colour:
    Blue
  • Seq:
    01
  • Size:
    176×170 mm
  • Pk:
    50

 

 

Cellulose and polyester inner surface, thin foam covering and a layer of Teclin integrated into the inner layer (fog-free system).

  • Carbon-steel nose bridge and polyester fastenings
  • Bacterial filtration efficiency ≥ 98 % and particle filtration efficiency ≥ 99 %
  • Excellent breathability
  • PP filter with no glass fibres
  • Latex-free, non-sterile, for single use