Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hydrometer for slaked lime

Hydrometer for slaked lime

Hydrometer for slaked lime, 0 - 340 g/ll, 0,005 g/ml, 290 mm
Catalog # 614-0520
Supplier:   Alla France
Hydrometer for slaked lime
Catalog # 614-0520
Supplier:  Alla France
Hydrometer for slaked lime
Hydrometer for slaked lime

Hydrometer for slaked lime, 0 - 340 g/ll, 0,005 g/ml, 290 mm

Price
74,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometer for calcium hydroxide Ca(OH)₂.

Specifications
  • Description:
    Hydrometer for slaked lime
  • Length:
    290 mm
  • Division:
    0,005 g/ml
  • Range:
    0 - 340 g/ll