Nitrile gloves, TouchNTuff® 92-665 / 92-670
: Ansell
Ambidextrous, disposable gloves with beaded cuffs. 100% nitrile with high puncture resistance. Free from waxes, silicone and plasticisers.
- Offer valuable protection against chemical splashes
- No natural latex proteins, powder-free
- Textured finish on fingertips for improved grip
- Three times the puncture resistance of latex or PVC
The gloves offer outstanding chemical and mechanical properties, they are therefore ideal for laboratory purposes, chemical industry applications, and for handling electronics and intricate parts.
Thickness: 0,10 mm
Colour: Light blue
EN 374, Cat. III; AQL 1.5
Food contact approved
: EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS, Cat. III; AQL 1,5
Food contact approved
Food contact approved
- Catalog No:
- 112-2688
- 112-2381
- 112-2691
- 112-2382
- 112-2690
- 112-2689
- 112-2383
- 112-2384
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +
Frequently Bought Together