Cleanroom gloves, nitrile, BioClean Biotac™
Leverancier: Nitritex
Certificaten
Over dit artikel
Ambidextrous nitrile gloves with beaded cuffs provide excellent grip.
- Non sterile, powder-free, textured fingertips
- Extended leaching in pure deionised water ensures extremely low levels of chlorides and extractable metals
- Latex-free to eliminate Type I latex allergies
- Excellent ESD properties
- Beaded cuff provides easier donning and stability on the arm
- Each size carries a unique barcode on the outer bag of 100 pieces and the outer carton, which allows automatic data entry into stock control systems
Suitable for use in Class 100, ISO 5 or M.3 cleanrooms.
Certificeringen: Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425.
Processed in an NEBB certified ISO Class 5 environment.
Complies with the requirements of European Glove Standards EN 420:2003 +A1:2009, EN 374-1:2016, EN 374-5:2016 and EN 421:2010.
Physical properties comply with European Medical Glove Standard EN455-2:2015.
Suitable for contact with all foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006.
Conforms to Category 3 - Complex Design Personal Protective Equipment PPE Regulation (EU)2016/425.
Processed in an NEBB certified ISO Class 5 environment.
Complies with the requirements of European Glove Standards EN 420:2003 +A1:2009, EN 374-1:2016, EN 374-5:2016 and EN 421:2010.
Physical properties comply with European Medical Glove Standard EN455-2:2015.
Suitable for contact with all foodstuffs. Regulation (EC)1935/2004 and (EC) 2023/2006.
Verpakking: 100 pieces per sealed PE bag; one sealed PE bag per sealed outer PE bag; 10 outer PE bags per carton liner; one carton liner per carton (1000 gloves).
Specificaties
- Catalog No:
- 112-3070
- 112-3069
- 112-3073
- 112-3072
- 112-3071
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,08 mm
- 0,08 mm
- 0,08 mm
- 0,08 mm
- 0,08 mm
- Finger thickness:
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- Palm thickness:
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- 0,11 mm
- EN norm:
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374
- EN 455, EN 374
Specificaties
Gerelateerde informatie
Frequently Bought Together