Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sedimentation cones, Imhoff type, Nalgene®

Sedimentation cones, Imhoff type, Nalgene®

Imhoff cone 1000 ml
Catalog # 532-0101
   Low Manufacturing Impact
Sedimentation cones, Imhoff type, Nalgene®
Catalog # 532-0101
   Low Manufacturing Impact
Sedimentation cones, Imhoff type, Nalgene®
Sedimentation cones, Imhoff type, Nalgene®

Imhoff cone 1000 ml

Price
64,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

PC with PP autoclavable stopper.

  • As transparent as glass
  • Easy draining via screw plug
  • Leakproof closure, closure design allows user to read graduations to zero

Graduation: 0 to 1 ml/0,1; 1 to 10 ml/0,5; 10 to 20 ml/1; 20 to 40 ml/2; 40 to 100 ml/10; 100 to 500/50; 500 to 1000 ml/100.

Specifications
  • Description:
    Imhoff cone 1000 ml
  • Cat. No.:
    532-0101
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Support for 3 Imhoff cones
    Support for 3 Imhoff cones
    532-0100
    Log in for availability
    1 * 1 ST - 313,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.