Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sedimentation cones, Imhoff type

Sedimentation cones, Imhoff type

Cône d'Imhoff 1000 ml
Catalog # 532-0099
Supplier:   VITLAB
Sedimentation cones, Imhoff type
Catalog # 532-0099
Supplier:  VITLAB
Sedimentation cones, Imhoff type
Sedimentation cones, Imhoff type

Cône d'Imhoff 1000 ml

Price
49,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Styrene-acrylonitrile (SAN), PP screw plug.

  • As transparent as glass
  • Easy draining via screw plug

Graduation: 0 to 2 ml:0,1/ 2 to 10 ml:0,5/ 10 to 40 ml:1/ 40 to 100 ml:2/ 100 to 1000 ml:10.

Specifications
  • Désignation:
    Cône d'Imhoff 1000 ml
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Holder for 2 cones, W×D×H: 300×150×294 mm
    Holder for 2 cones, W×D×H: 300×150×294 mm
    528-1199
    Log in for availability
    1 * 1 ST - 154,00 €