Order Entry
Belgium
Orders LinkContactUsLinkComponent
Filtration funnels, semi-micro, Quickfit®

Filtration funnels, semi-micro, Quickfit®

3, 14/23 NS, 30 mm, 10 mm
Catalog # 201-8686
Supplier:   SciLabware
Filtration funnels, semi-micro, Quickfit®
Catalog # 201-8686
Supplier:  SciLabware
Filtration funnels, semi-micro, Quickfit®
Filtration funnels, semi-micro, Quickfit®

3, 14/23 NS, 30 mm, 10 mm

Price
115,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ideal for filtering semi-micro quantities of material.

Specifications
  • Cone size:
    14/23 NS
  • Funnel O-Ø:
    30 mm
  • Plate Ø:
    10 mm
  • Porosity:
    3
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.