Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flow indicator

Flow indicator

Red/transparent, 102×14×52 mm, SAN, 6,5 - 10 mm, Flow indicator
Catalog # 229-0576
Supplier:   KARTELL
Flow indicator
Catalog # 229-0576
Supplier:  KARTELL
Flow indicator
Flow indicator

Red/transparent, 102×14×52 mm, SAN, 6,5 - 10 mm, Flow indicator

Price
29,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Flow indicator made from styrene-acrylonitrile (SAN) provides a clear optical indicator of flow as the speed of rotation of the ball is proportional to the flow rate.

  • For liquid flows from 50 ml/minute in the horizontal position and 140 ml/minute in a vertical position
  • Minimum air flow (3 l/min) in the horizontal position and (8 l/min) in a vertical position

Connector o.d.: 6.5 - 10 mm

W×D×H (mm): 102×14×52

Caution: Not for use with corrosive fluids or over 50 °C.

Specifications
  • Colour:
    Red/transparent
  • Description:
    Flow indicator
  • Dimensions:
    102×14×52 mm
  • Material:
    SAN
  • Tube Ø:
    6,5 - 10 mm
  • Cat. No.:
    229-0576
  • Connection:
    Barbed