Order Entry
Belgium
ContactUsLinkComponent
 
Multiple socket outlets, Classic Primo
  139-1385
undefined
Multiple socket outlets, Classic Primo
  139-1385

 

  • Description:
    Power socket 6-way
  • Length:
    1,75 m (cable)
  • Seq:
    01
  • Pk:
    1

 

 

Schuko outlets in anodised aluminium, at 35° angle with nickel-plated earth and integrated child protection

  • Cable (HO5VV-F G31.50 mm²) with moulded, double-earthed right angle Schuko plug
  • Cable storage via end caps with fixing flanges
  • Two pole illuminated rocker switch

Colour: Black/silver

Dimensions: Six-way 428×72×45 mm; nine-way 556×70×45 mm

 : VDE compliant