Order Entry
Belgium
ContactUsLinkComponent
Desiccator, Nalgene®
Desiccator, Nalgene®
  467-3120
   Low Manufacturing Impact
undefined
Desiccator, Nalgene®
  467-3120
   Low Manufacturing Impact

 

  • Nominal size:
    280 DN
  • Type:
    PC
  • Seq:
    01
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Pk:
    1
  • Usable height:
    200 mm
  • Ø ext.×H:
    280×329 mm

 

 

Transparent PC, unbreakable and lightweight. Suitable for vacuum and non vacuum applications. Has wide base for greater stability. Accepts 6,4 mm (¹/₄") to 19 mm (³/₄") int.Ø. vacuum tubing and can be used with any standard 230 mm desiccator plate, e.g. 467-3100. Should be used at room temperature only.

  • Convenient side arms on lid and base
  • O-ring ensures an airtight seal, and does not require greasing
  • Removable stopcock
 : Supplied without plate, please order suitable plate separately.