Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample container, with snap-on or screw cap

Sample container, with snap-on or screw cap

32 ml, 47,5 mm, 31,5 mm, Snap-on Lid, PS
Catalog # 216-2280
Supplier:   KARTELL
Sample container, with snap-on or screw cap
Catalog # 216-2280
Supplier:  KARTELL
Sample container, with snap-on or screw cap
Sample container, with snap-on or screw cap

32 ml, 47,5 mm, 31,5 mm, Snap-on Lid, PS

Price
352,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP, translucent or PS, transparent with PE lid.

  • PP: with very good chemical and thermal resistance –10 to +121 °C, autoclavable
  • PS: with good chemical and thermal resistance –10 to +70 °C
  • Both types are liquid-tight, light and tough

Ideal for sample collection, transport and storage.

Specifications
  • Ext.Ø:
    47,5 mm
  • Type:
    Snap-on Lid
  • Capacity:
    32 ml
  • Height:
    31,5 mm
  • Material:
    PS