Laboratory coats, polyester/cotton
Fournisseur: UVEX
Certificats
À propos de cet article
Straight cut lab coats for men, made from 65% polyester and 35% cotton.
- Reversible collar, concealed buttons
- One outside breast pocket, one inside breast pocket
- Two side pockets with diagonal access with light grey piping
- Two short side slits, untapered back
- Comply with Öko-Tex® Standard 100
Colour: white
Weight: 250 g/m²
Back length: approx. 96 cm
Spécifications
- Catalog No:
- UVEX8219.010
- UVEX8219.008
- UVEX8219.012
- UVEX8219.014
- UVEX8219.006
- UVEX8219.004
- Garment application:
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- General Purpose, Laboratory, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
Spécifications
Frequently Bought Together