Vernier caliper
Vernier caliper, 0 - 150 mm, 1/10 mm
Catalog # 238-2100
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel Vernier caliper with black engraved scale.
Snap length: 45 mm
Fine division: 1/10
Certifications: DIN 862
Specifications
- Range:0 - 150 mm
- Resolution:1/10 mm
- Description:Vernier caliper
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



