Order Entry
Belgium
Orders LinkContactUsLinkComponent
Thermosafe Cool Boxes

Thermosafe Cool Boxes

Cooling box Thermosafe, 75 l, 585×560×510 mm (ext); 455×440×410 mm (int)
Catalog # 216-7001
Supplier:   HONIGBERG
Thermosafe Cool Boxes
Catalog # 216-7001
Supplier:  HONIGBERG
Thermosafe Cool Boxes
Thermosafe Cool Boxes

Cooling box Thermosafe, 75 l, 585×560×510 mm (ext); 455×440×410 mm (int)

Price
3 660,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PE, grey.

  • Insulated with 5,75 cm thick plastic foam
  • Hinged lid with robust hinges and metal catch, one sturdy carrying handle with the 35 litre model and two with the 75 litre model
  • Aluminium roller base, with 4 moving rollers, available separately

Large capacity cool boxes for the long-term temperature control of temperature-sensitive materials and samples. Cooled with cooling pouches 216-7010 to 216-7013 or dry ice.

Specifications
  • Capacity:
    75 l
  • Description:
    Cooling box Thermosafe
  • Dimensions:
    585×560×510 mm (ext); 455×440×410 mm (int)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.