Order Entry
Belgium
ContactUsLinkComponent
Bottles, wide neck, with screw cap, EP-Tox, Nalgene®
Bottles, wide neck, with screw cap, EP-Tox, Nalgene®
Catalog # 215-1031
   Low Manufacturing Impact
undefined
Bottles, wide neck, with screw cap, EP-Tox, Nalgene®
Catalog # 215-1031
   Low Manufacturing Impact

Specifications

  • Ext.Ø:
    119 mm
  • Thread:
    100 mm
  • Capacity:
    2200 ml
  • Height:
    241 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Neck I-Ø:
    89 mm
  • Pk:
    2

Specifications

About this item

FEP, translucent with white PP screw cap with PFA liner.

  • Maximum chemical resistance
  • Temperature resistant from −105 to +150 °C, autoclavable
  • Leakproof closure

Specifically designed for EPA method 1311 TCLP Toxicity Characteristic Leaching Procedure. Excellent chemical and temperature resistance for large-sized samples. Very durable bottles for low and high-temperature applications, for trace analysis and organic solvents.