Order Entry
Belgium
ContactUsLinkComponent
 
Bottles, fluorinated, wide neck, with screw cap, Nalgene®
  215-1032
   Low Manufacturing Impact
undefined
Bottles, fluorinated, wide neck, with screw cap, Nalgene®
  215-1032
   Low Manufacturing Impact

 

  • Ext.Ø:
    120 mm
  • Thread:
    100 mm
  • Capacity:
    2000 ml
  • Height:
    244 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Neck I-Ø:
    89 mm
  • Pk:
    1

 

 

HDPE, with PP, fluorinate screw cap.

  • Safe, durable, fluorinated HDPE bottle has fluorocarbon surface, inside and out
  • Fluorinated surface enhances long-term performance and prevents permeation loss
  • Leakproof

Fluorinating these HDPE bottles provides a cost effective alternative to costly fluoropolymer containers.