Cable ties, non-releasable
Catalog # 129-0907
Supplier: ARCADE PACKAGING
Specifications
- Colour:Natural
- Dimensions:3,7×140 mm
- Seq:02
- Tensile strength:18 kg
- Pk:1.000
Specifications
About this item
Nylon cable ties for securing bags, liners and pouches.
- Alphalock non-releasable ties
- Extra strong and secure
- Colour: natural/white