Order Entry
Belgium
ContactUsLinkComponent
Laboratory and glassware washers, PG 8535 and PG 8536
Laboratory and glassware washers, PG 8535 and PG 8536
Supplier:  MIELE
Certificates
undefined
Laboratory and glassware washers, PG 8535 and PG 8536
Supplier:  MIELE

Specifications

  • Catalog No:
  • 141-0593
  • Model:
  • PG 8536 D
  • Capacity:
  • Example: 66 narrow-necked glassware items or 96 pipettes
  • Controller/programs:
  • Freely programmable Profitronic+ controller with 64 program slots and 17 standardised cleaning and disinfection programs; 39 vacant program slots for user-compiled programs
  • Program operation/display:
  • Touch screen control, clear display programs
  • Cleaning mechanisms:
  • Two spray arms (third spray arm on upper basket)
  • Metering devices:
  • 1 dispenser pump for liquid acidic agents, 1 dispenser pump for liquid detergent, ultrasound dispensing volume control, drawer for 4× 5 l supply containers
  • Circulation pump (Qmax):
  • 600 ml/min
  • Control:
  • Electric door lock, temperature control, Ao value control
  • Power connection:
  • Input voltage: AC 400 V, 50 Hz - total electric connection: 10,2 kW
  • Water connection:
  • 1×cold water (EC), 1×cold water for vapour condenser, 1×hot water (AW), 1×demineralised water (AD)
  • W×D×H:
  • 900×700×1175 mm
  • Chamber W×D×H:
  • 535×500×500 mm
  • Weight:
  • 177 kg

Specifications

Frequently Bought Together