Order Entry
Belgium
ContactUsLinkComponent
Temperature and Pressure Data Loggers for Process Validation with Flexible Probes, EBI 12-TP451 or -TP453, -TP460
Temperature and Pressure Data Loggers for Process Validation with Flexible Probes, EBI 12-TP451 or -TP453, -TP460
Supplier:  EBRO
Certificates
Temperature and Pressure Data Loggers for Process Validation with Flexible Probes, EBI 12-TP451 or -TP453, -TP460
Supplier:  EBRO

Specifications

  • Catalog No:
  • EBRO1340-6648
  • EBRO1340-6647
  • EBRO1340-6643
  • Model:
  • EBI 12-TP460
  • EBI 12-TP453
  • EBI 12-TP451
  • Sensor:
  • PT1000, class A; radial, 3 external temperature probes, flexible, Ø 1,2 mm
  • PT1000, class A; axial, 3 external temperature probes, flexible, Ø 1,2 mm
  • PT1000, class A; axial, 3 external temperature probes, flexible, Ø 1,2 mm
  • Protection class:
  • IP 68
  • IP 68
  • IP 68
  • Recording intervals:
  • 250 ms - 24 h
  • 250 ms - 24 h
  • 250 ms - 24 h
  • Weight:
  • 90 g
  • 90 g
  • 90 g
  • Data memory - No. of readings:
  • 4×20,064
  • 4×20,064
  • 4×20,064
  • Batteries:
  • Lithium, 3 V user-replaceable
  • Lithium, 3 V user-replaceable
  • Lithium, 3 V user-replaceable

Specifications

Software and readout station

Product Information

Frequently Bought Together