Order Entry
Belgium
ContactUsLinkComponent
Multiscreen® HTS IP Filter Plate, Hydrophobic PVDF Membrane
Multiscreen® HTS IP Filter Plate, Hydrophobic PVDF Membrane
Catalog # MILFM8IPS4510
Supplier:  Merck
undefined
Multiscreen® HTS IP Filter Plate, Hydrophobic PVDF Membrane
Catalog # MILFM8IPS4510
Supplier:  Merck

Specifications

  • Membrane:
    Hydrophobic PVDF
  • No. of wells:
    96
  • Pore size:
    0,45 µm
  • Recommended working volume:
    50 - 250 μl
  • Sterile:
    -
  • Colour:
    Clear
  • Description:
    Multiscreen® HTS IP filter plate, 8 well strips
  • Material:
    Acrylic
  • Pk:
    10

Specifications

About this item

MultiScreenHTS plates are specifically developed for high-throughput use with automated work stations. Rigid sidewalls improve handling and ample surfaces are provided for bar code labels.

  • Binding type: High binding surface
  • Shipping condition: Ambient
  • Filtration area: 0,28 cm²
  • Material: Acrylic
  • Flat bottom wells

Wells are individually sealed to prevent incubation crosstalk and the underdrain is removable for access to the filters.