Order Entry
Belgium
ContactUsLinkComponent
Glass Fibre Filters without Binder
Glass Fibre Filters without Binder
Supplier:  Merck
Certificates
undefined
Glass Fibre Filters without Binder
Supplier:  Merck

Specifications

  • Catalog No:
  • MILFAPFA03700
  • MILFAPFF03700
  • Grade:
  • APFA
  • APFF
  • Thickness:
  • 230 μm
  • 380 µm
  • Pore size:
  • 1,6 μm
  • 0,7 µm
  • Water flow rate:
  • 5 ml/min./cm²
  • 1,4 ml/min × cm²
  • Airflow rate:
  • 67,5 L/min./cm²
  • Max. operating temperature:
  • 500 °C
  • 500 °C

Specifications

Frequently Bought Together