Millex® PVDF Syringe Filter
: Merck
Durapore® PVDF syringe filter.
- Low protein-binding filtration
- Hydrophilic
- Input: Tissue culture medium aqueous solutions
- Catalog No:
- MILFSLGVR33RB
- MILFSLVVR33RS
- MILFSLSV025NB
- MILFSLGVR33RS
- 514-0437
- MILFSLHVR33RS
- 514-0425
- MILFSLHVR33RB
- MILFSLHVR13SL
- Ø:
- 33 mm
- 33 mm
- 25 mm
- 33 mm
- 4 mm
- 33 mm
- 4 mm
- 33 mm
- 13 mm
- Hold-up volume:
- <100 μl
- < 10 μl hydrophilic
- < 10 μl hydrophilic
- Max. operating pressure:
- 10,34 bar
- 10,34 bar
- 5,2 bar max. inlet pressure (75 psi)
- 10,34 bar
- 14 bar
- 10,34 bar
- 14 bar
- 10,34 bar
- 7 bar
- Max. temperature:
- 45 °C
- 45 °C
- 45 °C
- 45 °C
- 45 °C
- 45 °C
- 45 °C
- 45 °C
- 45 °C
- Water flow rate:
- ≥40 ml/min
- ≥25 ml/min
- ≥40 ml/min
- ≥300 ml/min
- ≥300 ml/min
Frequently Bought Together