Order Entry
Belgium
Orders LinkContactUsLinkComponent
Autotouch Press

Autotouch Press

Autotouch 15 T press (230 V, 50 Hz)
Catalog # SPCCGS25810
Supplier:   SPECAC
Autotouch Press
Catalog # SPCCGS25810
Supplier:  SPECAC
Autotouch Press

Autotouch 15 T press (230 V, 50 Hz)

Price
37 660,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Autotouch Press features a compact footprint and large easily accessible working area, with interlocked front safety guard and stop button to keep the operator safe. Fully programmable load cycles ensure maximum consistency and repeatability of sample preparation for sensitive XRF, FTIR and other application measurements.

  • Up to 40 T maximum load
  • LED touchscreen display, Easily switch ATR crystals and sampling plate options without use of tools
  • Display units: Tons, Tonnes, US Tons, kg, kN
  • Release rate: Fast, medium and slow
  • Store up to 6 programs for future use, controlling ramp, dwell time and release rates
  • Steps per program: 10

Compatible with all Specac pellet dies, including the Apex semi automated die, and heated accessories.

Maintain load function continually tops up the load to keep it at the setpoint as the sample settles, for a specified time from 0,1 min to infinity and beyond.

Top Bolster diameter: 32 mm
Top lead screw vertical travel: 90 mm
Ram (Piston) Bolster diameter: 82 mm
Pressing face distance: 40 to 155 mm
Sample area (Dia×H): 220×155 mm
Base Footprint (W×D): 425×405 mm

Height: 500 mm (without lead screw), 545 - 640 mm (with lead screw).

Hold time: 0 to 99 minutes and infinite.

Specifications
  • Description:
    Autotouch 15 T press (230 V, 50 Hz)
  • Cat. No.:
    SPCCGS25810
  • Ram stroke:
    24 mm
  • Weight:
    95 kg