Order Entry
Belgium
Orders LinkContactUsLinkComponent
Screw Cap for Container

Screw Cap for Container

Transparent, HDPE, Screw cap, Height: 16 mm , 29 mm
Catalog # SEMA10729
Supplier:   SEMADENI
Screw Cap for Container
Catalog # SEMA10729
Supplier:  SEMADENI
Screw Cap for Container

Transparent, HDPE, Screw cap, Height: 16 mm , 29 mm

Price
62,80 €
Log in for availability
1 * 200 ST
Product Details & Documents
Specifications
  • Ø:
    29 mm
  • Colour:
    Transparent
  • Material:
    HDPE
  • Compatible with:
    Screw cap, Height: 16 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.