Order Entry
Belgium
Orders LinkContactUsLinkComponent
Newbox, PP

Newbox, PP

58,5 L, Grey, 600×400×320 mm, 2,8 kg, RAKO stacking containers
Catalog # SEMA12672
Supplier:   SEMADENI
Newbox, PP
Catalog # SEMA12672
Supplier:  SEMADENI
Newbox, PP

58,5 L, Grey, 600×400×320 mm, 2,8 kg, RAKO stacking containers

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The closed Euro-standard container of the Newbox range boasts a slim design. Thanks to its robustness and dimensional stability, the Newbox is a durable and economic product.

  • Temperature resistant up to 80 °C (short term up to 100 °C)
  • 100% compatible with RAKO stacking containers
  • With two and four handle openings

The containers are stackable and dimensionally matched with Euro pallets. Compared with the Logiline range, the Newbox range impresses with a somewhat slimmer and lighter design that is nevertheless robust and dimensionally stable.

Applications: With manual handling closed Newbox containers are used universally as transport containers or for the storage of the widest possible range of goods.

Specifications
  • Capacity:
    58,5 L
  • Colour:
    Grey
  • W×D×H:
    600×400×320 mm
  • Compatible with:
    RAKO stacking containers
  • Weight:
    2,8 kg