Force EXP Guard Column Cartridge
Catalog # REST963950252
Supplier: Restek
New Product
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Max. pressure:600 bar
- Length:5 mm
- Phase:FluoroPhenyl
- Pk:3
Specifications
About this item
Free-Turn architecture lets you change cartridges by hand without breaking inlet/outlet fluid connections, with no tools needed.
- Titanium hybrid ferrules
- High pressure seal
- Auto-adjusting design
Patented titanium hybrid ferrules can be installed repeatedly without compromising high-pressure seal. Auto-adjusting design provides ZDV (zero dead volume) connection to any 10 to 32 female port. Guard column cartridges require EXP direct connect holder. Pair with EXP hand-tight fitting for tool-free installation. For use with 3 or 5 µm Force LC columns. For 1,8 µm Force columns, use a 0,2 µm UltraShield filter.
Accessories information: EXP Direct Connect Holder is available separately.
Ordering information: To help protect your investment and further extend the life of our already-rugged LC columns, Restek offers the patent-pending guard column hardware developed by Optimise Technologies. A Restek LC guard cartridge in an EXP direct connect holder is the ultimate in column protection.