Order Entry
Belgium
ContactUsLinkComponent
 
Hei-VOLUME Distimatic Pro Industrial Automatic Module
Catalog # HEID591-61210-00
New Product
Hei-VOLUME Distimatic Pro Industrial Automatic Module
Catalog # HEID591-61210-00
New Product

Specifications

  • Power:
    1.5 kW
  • Protection class:
    IP42
  • Temperature range:
    5...31 °C
  • Environmentally Preferable:
  • Electrical:
    100 - 240 V AC, 50/60 Hz
  • Weight:
    17 kg
  • W×D×H:
    186×429×521 mm
  • Pk:
    1

Specifications

About this item

For high-performance distillation with the best separation performance, suitable for most solvents (A1 version), also when processing foaming media (A2 version): Version with adapter for Hei-VAP Industrial with glassware of the A series (A1, A2).

  • Sensor- or time-controlled filling of the rotary flask via the removable 7" touchscreen control panel
  • Start automatic cleaning mode and manual operation
  • The emptying time of the coated collector vessel with condensate cooling by the compressor can also be programmed here
  • Operating temperature: 5 to 31 °C at up to 80% rel. humidity; 32 to 40 °C at up to 50% rel. humidity (decreasing linearly)

The control box with the integrated compressor of the Hei-VOLUME Distimatic Pro can be mounted directly with all components on a Hei-VAP Industrial large-scale rotary evaporator using the bracket supplied.