Order Entry
Belgium
ContactUsLinkComponent
Savant™ SpeedVac™ SPD140P2 Medium Capacity Vacuum Concentrator for Combinatorial Chemistry Applications
Savant™ SpeedVac™ SPD140P2 Medium Capacity Vacuum Concentrator for Combinatorial Chemistry Applications
Catalog # 531-1497
Supplier:  THERMO SAVANT
undefined
Savant™ SpeedVac™ SPD140P2 Medium Capacity Vacuum Concentrator for Combinatorial Chemistry Applications
Catalog # 531-1497
Supplier:  THERMO SAVANT

Specifications

  • Description:
    SpeedVac™ SPD140 vacuum concentrator Kit, ambient, 35...80 °C in 5 °C increments, 230 V, 50 Hz
  • W×D×H:
    33×46×36 cm
  • Weight:
    26 kg
  • Pk:
    1

Specifications

About this item

Savant™ SpeedVac™ medium capacity vacuum concentrators evapourate strong acids, bases, and aggressive organic solvents. Approved for combinatorial chemistry, these concentrators incorporate an intuitive programmable user display for enhanced usability.

  • Proven reliability: Over 50 years of experience with the Savant SpeedVac products
  • Consistent drying: Radiant lamps, PTFE-coated chamber, and heated glass lid ensure efficient drying of various solvents and prevent condensation
  • User-friendly: Intuitive interface with four preset and eight user-defined programs for temperature, ramp rate, and vacuum level settings
  • Safety features: Soft-close, secure-lock lid, hands-free rotor loading, and audible operation completion alarm
  • Data transfer: USB port for live run data download

Solvent and solvent combinations for SPD140P1 kit are acetic acid, ammonium hydroxide, formic acid, hydrochloric acid, TFA, methylene chloride and TFA, acetone and HCL, methylene chloride and MEOH, DMSO and methanol. Solvent combinations for SPD140 P2 KIT are DMSO, DMF and toluene.

SPD140 P1 and P2 kits are recommended for solid phase extractions, drying lipid extractions, flash chromatography fractions, solid phase synthesis cleavage solutions such as protein hydrolyzates and evapourating synthesis solids, compound management, evapourating dissolution solvents.

Ordering information: SPD140P2 includes acid-resistant SpeedVac™ vacuum concentrator, universal vacuum source (–50 °C ), dram vials 24×1 (15×45 mm) 4 ml - dram vial rotor (RH24-15), chemical trap, tubing and fitting kit, disposable cartridge, and glass condensation flask.