Order Entry
Belgium
ContactUsLinkComponent
Deep Vacuum Oil Pump for Vacuum Concentrator
Deep Vacuum Oil Pump for Vacuum Concentrator
Catalog # THSAVLP120-230
Supplier:  THERMO SAVANT
undefined
Deep Vacuum Oil Pump for Vacuum Concentrator
Catalog # THSAVLP120-230
Supplier:  THERMO SAVANT

Specifications

  • Description:
    Vacuum pump, 97 L/min (at 50 Hz)
  • Model:
    VLP120-230
  • Ultimate vacuum:
    1,95×10³ mbar (1,5 mtorr), max. vacuum
  • Power supply:
    230 V, 50 Hz
  • Weight:
    22 kg
  • W×D×H:
    160×420×230 mm
  • Pk:
    1

Specifications

About this item

LTVLP120-230 is a high-efficiency, reliable ventilation system designed for medium to large spaces. Featuring advanced air purification technology, it ensures optimal air quality by filtering out pollutants and allergens. With a robust construction and energy-saving capabilities, it offers both durability and cost-effectiveness. The user-friendly interface and customisable settings make it easy to operate, catering to various environmental needs. Ideal for commercial and residential applications, the LTVLP120-230 is a top choice for maintaining a healthy and comfortable indoor environment.