About this item
Both data loggers are high-precision temperature and pressure loggers designed for process validation in steam sterilisers, batch control, and pharmaceutical applications. With a wide temperature and pressure range and high accuracy, they provide reliable data logging for critical monitoring processes in sterilisation, healthcare, production, and pharmaceutical environments, ensuring accurate validation and quality control.
Suitable for steam sterilisers, process validation
- Temperature range 0 to 150 °C
- High accuracy up to 0,05 °C
- Bendable wire probe, Ø1,50 mm
- Traceable factory calibration certificate
The EBI 12-TP322 temperature and pressure data logger by ebro is specifically designed for demanding applications such as process validation in steam sterilizers and washer-disinfectors (RDGs). It plays a critical role in the validation of sterilisation processes by ensuring precise and reliable data. Operating in a temperature range from 0 to 150 °C, it offers high precision with an accuracy of up to ±0,05 °C between 120 and 140 °C, and exceptional pressure accuracy of ±10 mbar in critical ranges. This versatile data logger features two measurement channels and a flexible external temperature probe for reliable and adaptable monitoring. With real-time data transmission, a large memory capacity capable of storing 3×25080 measurements, and a robust design featuring IP 68 protection, the EBI 12-TP322 ensures accurate and consistent temperature and pressure monitoring even in harsh environments, making it ideal for validation in sterilisation processes and healthcare applications.
Dimensions (both models): Ø48×24H mm
Calibration points (both models): 0, 60 and 134 °C; 100 and 3100 mbar at 25 °C and 3100 mbar at 134 °C
Certified according to ISO 17665, 2014/53/EU, (EC) 1935/2004.
Includes 1× EBI 12-TP322 or EBI 12-TP422, 1× factory calibration certificate, manual.
Specifications
- Catalog No:
- EBRO1340-6664
- EBRO1340-6662
- Modèle:
- EBI 12-TP322
- EBI 12-TP422
- Sonde:
- PT1000, class A; Axial, 2 external temperature probes, bendable, Ø 1,5 mm
- PT1000, class A; Axial, 3 external temperature probes, bendable, Ø 1,5 mm
- Indice de protection:
- IP 68
- IP 68
- Intervalles d’enregistrement:
- 250 ms - 24 h
- 250 ms - 24 h
- Poids:
- 90 g
- 90 g
- Data memory - No. of readings:
- 3×25080
- 4×25080
- Piles:
- Lithium, 3 V user-replaceable
- Lithium, 3 V user-replaceable
Specifications
Related Information
Data Loggers - On The Safe Side with Validated Processes
Application Notes
Professional Data Logger for Validation, Routine Control and Process Monitoring.pdf Professional Measurement Technology
Additional Product Details
Professional Dataloggers