Order Entry
Belgium
ContactUsLinkComponent
Temperature and Pressure Data Logger for Steam Sterilisation and Process Control, EBI 12-TP222
Temperature and Pressure Data Logger for Steam Sterilisation and Process Control, EBI 12-TP222
Catalog # EBRO1340-6653
Supplier:  EBRO
undefined
Temperature and Pressure Data Logger for Steam Sterilisation and Process Control, EBI 12-TP222
Catalog # EBRO1340-6653
Supplier:  EBRO

Specifications

  • Range:
    T: 0...150 °C
    P: 1 - 4000 mbar
  • Resolution:
    0,01 °C
    1 mbar
  • Data memory - No. of readings:
    2×33440
  • Protection class:
    IP 68
  • Description:
    EBI 12-TP222 temperature and pressure data logger for steam sterilisation and process control
  • Model:
    EBI 12-TP222
  • Batteries:
    Lithium, 3 V user-replaceable
  • Recording intervals:
    250 ms - 24 h
  • Sensor:
    PT1000, class A
    axial, 1 external temperature probe, bendable, Ø1,5 mm, 500 mm
  • Weight:
    90 g
  • Accuracy:
    ±0,1 °C (0...120 °C)
    ±0,05 °C (120...140 °C)
    ±0,1 °C (−40...+0 °C)
    ±15 mbar (1 - 50 mbar)
    ±10 mbar (50 - 150 mbar)
    ±15 mbar (150 - 2,050 mbar)
    ±10 mbar (2050 - 2250 mbar)
    ±15 mbar (2250 - 3000 mbar)
    ±10 mbar (3000 - 3250 mbar)
    ±15 mbar (3250 - 3500 mbar)
    ±0,5% FS (3500 - 4000 mbar)
  • Pk:
    1

Specifications

About this item

Designed for process control and validation in steam sterilisers and washer-disinfectors (WD), this temperature and pressure data logger provides high accuracy of up to ±0,05 °C and pressure measurement from 1 to 4000 mbar. Its real-time data transmission and durable construction make it ideal for demanding environments.

  • Suitable for steam sterilisers, washer-disinfectors
  • Temperature range: 0 to 150 °C
  • Pressure range: 1 to 4000 mbar
  • High accuracy: up to 0,05 °C
  • Bendable metal probe (Ø1,50 mm)
  • Calibration certificate

The EBI 12-TP222 temperature and pressure data logger by ebro is specifically designed for validation and process monitoring in steam sterilisers and WD systems. It operates within a temperature range of 0 to 150 °C, with an accuracy of up to ±0,05 °C, and measures pressures from 1 to 4000 mbar. With real-time data transmission and a large memory capacity for 2×33440 data points, the logger ensures seamless process documentation. The device features a flexible, external temperature probe and a robust stainless steel housing, certified to IP68, making it suitable for use in demanding environments​.

Calibration points: –20 °C, 0 °C, 60 °C and 134 °C; 100 mbar and 3100 mbar (at 25 °C) 3100 mbar (at 134 °C)
Dimensions: Ø48×24 mm H; probe length 500 mm

Certifications: Certified according to ISO 17665, ISO 15883, (EC) 1935/2004​.
Delivery: Includes 1× EBI 12-T21x, 1× factory calibration certificate, manual.

Software and readout station

Product Information